Weatherproof Cover, Outlet Box Type, 1 Gang, Die-Cast Aluminum, Lampholder Cover Type

  • Mfr # 5620-0

  • Zoro # G1769776


product price:  $11.99
/ea
Sold in multiples of 8 for $95.92

Key Features

Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Lampholder
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5620-0
Zoro #
G1769776
UPC #
050169562000
Country of Origin
India

Dimensions

Overall Length
5 in
Overall Width
2.844 in
Overall Height
4.594 in

Details

Item
Weatherproof Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Lampholder
Material
Die-Cast Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical
Cover Material
Aluminum
Color
Gray
Weight
0.74 lb.

Description

Rectangular Weatherproof Cover,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.