Weatherproof Cover, Round Box Type, 3 Gang, Die Cast Aluminum

  • Mfr # 5625-0

  • Zoro # G1769679


product price:  $12.79
/ea
Sold in multiples of 8 for $102.32

Key Features

Box Type
Round
Number of Gangs
3
For Box Shape
Round
Overall Length
3.336 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5625-0
Zoro #
G1769679
UPC #
050169562505
Country of Origin
India

Dimensions

Overall Length
3.336 in
Overall Width
8 in
Overall Height
4.125 in

Details

Item
Weatherproof Cover
Box Type
Round
Number of Gangs
3
For Box Shape
Round
Material
Die Cast Aluminum
Lid Style
Cover Cap
Cover Material
Die-Cast Aluminum
Color
Gray
Weight
0.854 lb.

Description

Round Weatherproof Combo Cover 4 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.