Weatherproof Cover, Single Gang Box Type, 1 Gang, Flip/Snap Cover Type

  • Mfr # 5101-2

  • Zoro # G1769277


product price:  $6.89
/ea
Sold in multiples of 24 for $165.36

Key Features

Box Type
Single Gang
Number of Gangs
1
Cover Type
Flip/Snap
Overall Width
4.563 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5101-2
Zoro #
G1769277
UPC #
050169510124
Country of Origin
India

Dimensions

Overall Width
4.563 in
Overall Height
2.813 in
Overal Depth
3/4 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
Flip/Snap
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Cover Material
Aluminum
Color
Bronze
Weight
0.225 lb.

Description

Weatherproof Cover,Horizontal,GFCI,Brnze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.