Weatherproof Cover, Single Gang Box Type, 1 Gang, Flip/Snap Cover Type

  • Mfr # 5712-5WRTR

  • Zoro # G1769295


product price:  $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Box Type
Single Gang
Number of Gangs
1
Cover Type
Flip/Snap
Overall Length
4.57 in
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5712-5WRTR
Zoro #
G1769295
UPC #
050169995525
Country of Origin
India

Dimensions

Overall Length
4.57 in
Overall Width
2.81 in
Overall Height
0.95 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
Flip/Snap
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Cover Material
Aluminum
Color
Gray
Weight
0.408 lb.

Description

Weatherproof Cover,WR/TR Duplex,125V/15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.