Weatherproof Cover, Single Gang Box Type, 1 Gang, Flip/Snap Cover Type

  • Mfr # 5839-7WRTR

  • Zoro # G1769408


product price:  $23.75
/ea
Sold in multiples of 4 for $95.00

Key Features

Box Type
Single Gang
Number of Gangs
1
Cover Type
Flip/Snap
Overall Width
2.813 in
Lid Style
Flip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5839-7WRTR
Zoro #
G1769408
UPC #
050169998441
Country of Origin
India

Dimensions

Overall Width
2.813 in
Overall Height
4.563 in
Overal Depth
2.656 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
Flip/Snap
Lid Style
Flip
Mounting Orientation
Horizontal
Color
Bronze
Cover Material
Aluminum
Weight
1.8 lb.

Description

Weatherproof Flip Cover Kit,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.