Weatherproof Cover, Single Gang Box Type, 1 Gang, Non-Metallic, Decorator Switch Cover Type

  • Mfr # 5123-0

  • Zoro # G901209660


product price:  $5.69
/ea
Sold in multiples of 10 for $56.90

Key Features

Box Type
Single Gang
Number of Gangs
1
Cover Type
Decorator Switch
Overall Length
1.505 in
Overall Width
3.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123-0
Zoro #
G901209660
UPC #
050169997642
Country of Origin
China

Dimensions

Overall Length
1.505 in
Overall Width
3.020 in
Overall Height
4.815 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
Decorator Switch
Material
Non-Metallic
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray

Description

Weatherproof Cover 1-Gang ,Vertical,De

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.