Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, Switch Box Type, 1 Gang, Aluminum

  • Mfr # MX1250S

  • Zoro # G815719163


product price: $14.51
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1250S
Zoro #
G815719163
UPC #
92326110686
Country of Origin
China

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal or Vertical

Description

4.82 x 1.04 x 3.02, NEMA 3R, Gray, Powder Coated, Die-Cast Aluminum, Metallic, 1-Gang, 1-Receptacle/Switch, Snap, Heavy Duty, Universal, Horizontal/Vertical, Weatherproof Receptacle Flip Cover with Gasket and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.