Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, Switch Box Type, 1 Gang, Decorator Switch Cover Type

  • Mfr # 5122-0

  • Zoro # G1769356


product price: $9.62
/ea
Sold in multiples of 6 for $57.72

Key Features

Box Type
Switch
Number of Gangs
1
Cover Type
Decorator Switch
Overall Length
1.525 in
Overall Width
3.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122-0
Zoro #
G1769356
UPC #
050169512203
Country of Origin
China

Dimensions

Overall Length
1.525 in
Overall Width
3.02 in
Overall Height
4.815 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Cover Type
Decorator Switch
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Cover Material
Non-Metallic
Weight
0.431 lb.

Description

Wp Decorator Switch Cover W/ Switch 1G

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.