CAD
Shop BELL OUTDOOR
See all product information
Create Account
Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray
- Mfr # 5324-0
- Zoro # G2712787
CAD Available
product price:Â
$
5.59
/ea
Key Features
CAD Drawing
Capacity
18.3 cu in
Box Type
FSS
Number of Gangs
1 Gang
Material
Aluminum
Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5324-0
- Zoro #
- G2712787
- UPC #
- 050169532409
- Country of Origin
- India
- CAD Available
- Yes
- Item
- Weatherproof Electrical Box
- Capacity
- 18.3 cu in
- Box Type
- FSS
- Number of Gangs
- 1 Gang
- Material
- Aluminum
- Box Shape
- Rectangular
- Color
- Gray
- Number of Inlets
- 3
- Description/Special Features
- Standard
- Standards
- CSA, UL Listed
- Certified Listed
- UL Listed;CSA Certified
- Standard
- UL Listed;CSA Certified
- Features
- Internal threads and hubs comply with NEMA requirements,State-of-the-art powder coat finish,Reinforced connector outlets,Ground screw installed
- Package Contents
- 5324-0 Single Gang Weatherproof Mounting Box,2 x Closure Plugs
- NEMA Enclosure Rating
- 3R
- For Environment
- Outdoor
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Length
- 4-1/2 in
- Overall Width
- 2 13/16 in
- Overall Depth
- 2 in
- Conduit Size
- 3/4 in
- Hub Size
- 3/4 in
- Depth
- 2 in
- Width
- 2.75 in
- Height
- 4.559 in
- Actual Depth
- 2.142 in
- Overall Height
- 4 9/16 in
- Box Depth
- 2 in
- Box Height
- 4 9/16 in
- Box Width
- 2 13/16 in
Description
Electrical Box, Box Type FSS, Number of Gangs 1, Capacity 18.3 cu in, Material Aluminum, Color Gray, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.