Zoro Homepage

Weatherproof Lampholder, 75-150W Par 38

  • Mfr # 5606-1

  • Zoro # G1769654


product price: $4.39
/ea

Key Features

Width
2 1/8 in
Standards
CSA, UL
Depth
5 in
Height
2 1/8 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5606-1
Zoro #
G1769654
UPC #
050169560617
Country of Origin
India

Dimensions

Width
2 1/8 in
Depth
5 in
Height
2 1/8 in
Overall Width
2 1/8 in
Overall Length
4 3/4 in
Overall Height
2 1/8 in

Details

Item
BELL OUTDOOR Lampholder
Standards
CSA, UL
Voltage
120V AC
Socket Type
Standard Medium Base E26
Suggested Lamp Item No.
PAR38
Fixture Housing Material
Die-Cast Aluminum
Number of Lightheads
1
Light Technology
Incandescent
Lamp Included
No
Fixture Wattage
150 W
Fixture Mounting Location
Universal
Fixture Housing Color
White
Includes Lamp
No Lamp Included
Housing Color
White
Housing Material
Aluminum
Mount Type
1/2 in Threaded Connection

Description

BELL OUTDOOR Lampholder, Fixture Mounting Location Universal, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color White, Light Technology Incandescent, Height 2 1/8 in, Width 2 1/8 in, Depth 5 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. PAR38, Fixture Housing Material Die-Cast Aluminum, Mount Type 1/2 in Threaded Connection, Number of Lightheads 1, Socket Type Standard Medium Base E26, Standards CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.