Zoro Homepage

Replacement Accessory Plug, 5 Amps

  • Mfr # 39047-8

  • Zoro # G0711672


product price: $5.45
/ea

Key Features

Amps
5 A
Watts
150
Voltage (DC)
12 V DC
Used For
Automobiles
Includes
5 A Fused Plug, 8 ft Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39047-8
Zoro #
G0711672
UPC #
076027390479
Country of Origin
China

Dimensions

Cord Length
8 ft

Details

Item
Replacement Accessory Plug
Amps
5 A
Watts
150
Voltage (DC)
12 V DC
Used For
Automobiles
Includes
5 A Fused Plug, 8 ft Cord
Number of Connections
1
Ports
12V Auxiliary Port
Current
5 A
Product Type
Lighter Plug
Color
Black, Silver
Voltage
12V DC
Operating Voltage
12V DC

Description

Replacement Accessory Plug, Product Type Lighter Plug, Number of Connections 1, Cord Length 8 ft, Color Black, Silver, Ports 12V Auxiliary Port, Includes 5 A Fused Plug, 8 ft Cord, Current 5 A, Operating Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.