Shop BELL SPORTS
Create Account
8068196 Bell Sports ABS & Polycarbonate Bicycle Helmet; Multi Color
- Mfr # 8068196
- Zoro # G803978565
product price:Â
$
42.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8068196
- Zoro #
- G803978565
- UPC #
- 35011978017
- Country of Origin
- United States
Description
Ride to school or laps around the neighborhood, the Bell Rally is always up for an adventure. The Bell True Fit system helps ensure a proper fit with just a 1-step adjustment and grows with your child from training wheels to two-wheels. 16 vents keep little heads extra cool and the rear reflectors help ensure an enhanced visibility as your kiddo cruises the neighborhood.
Features- Bell Sports ABS & Polycarbonate Bicycle Helmet
- Superior quality product
- Color: Multi Color
- Adjustable: Yes
- Chin Strap: Yes
- Material: ABS/Polycarbonate
- Length(in.): 26 in.
- Size: 9 in.
- Age: Child
- Width(in.): Intended
- Gender: Boy
- Head Circumference: 20 to 22 in.
- Country of Origin: United States
- Weight: 0.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.