Shop DURAFLEX
See all product information
Create Account
79403; 4 In Rubber Sewer Hose Carrier Bumper End Caps; Set of 2; Compatible w/ 4 In Ends
- Mfr # 79403
- Zoro # G414800446
product price:Â
$
11.69
/ea
Key Features
Width (In.)
4 in
Color
Black
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79403
- Zoro #
- G414800446
- UPC #
- 88805794034
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width (In.)
- 4 in
Details
- Color
- Black
- Shape
- Square
Description
The Duraflex 79403 is a set of two 4-inch rubber replacement bumper ends designed for sewer hose carriers. These durable caps fit securely onto 4-inch square sewer hose carrier ends, providing protection against wear, impact, and damage during transport or storage.
Each bumper features a vent hole to allow airflow, preventing moisture buildup and promoting longer-lasting performance. Made from high-quality, UV-stabilized rubber, the caps resist cracking, fading, and deterioration from outdoor exposure.
Sold as a set of two with retail packaging, these replacement bumper ends are easy to install in approximately 30 minutes, making them a practical solution for maintaining or restoring your RV sewer hose storage system. Their square design ensures a snug, stable fit while enhancing the safety and longevity of your hose carrier.
Each bumper features a vent hole to allow airflow, preventing moisture buildup and promoting longer-lasting performance. Made from high-quality, UV-stabilized rubber, the caps resist cracking, fading, and deterioration from outdoor exposure.
Sold as a set of two with retail packaging, these replacement bumper ends are easy to install in approximately 30 minutes, making them a practical solution for maintaining or restoring your RV sewer hose storage system. Their square design ensures a snug, stable fit while enhancing the safety and longevity of your hose carrier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.