Shop BELL SPORTS

Bell Sports 7064270 27 in. Bike Tube Universal

  • Mfr # 82327

  • Zoro # G603894140


product price:  $31.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82327
Zoro #
G603894140
UPC #
35011000800
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Bicycle inner tubes
  • Regular type universal sizing means that all is needed is the wheel diameter
  • Premium quality rubber
Specifications
  • Color: Black
  • Material: Rubber
  • Product Type: Bike Tire
  • Dimension: 4.75" H x 2.75" W x 1.9" L
  • Size: 27 in.
  • Weight: 0.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.