GRIPS BIKE BMX PR, 2PK

  • Mfr # 7122143

  • Zoro # G116067031


product price: $9.65
/pk 2, $4.83/ea

Key Features

Color
Brown
Height
8-1/2 in
Length
5-3/16 in
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7122143
Zoro #
G116067031
UPC #
35011975726
Country of Origin
China

Dimensions

Height
8-1/2 in
Length
5-3/16 in

Details

Color
Brown
Material
Iron
Item
Bike Grips

Description

Bell Sports Pump 350 Rubber Bike Grips Black


  • The Pump 350 hand-grips have an extra long gripping area with classic style and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.