Zoro Homepage

Steering Wheel Cover, Black

  • Mfr # 52680-1A

  • Zoro # G2334403


product price: $12.49
/ea

Key Features

Material
PVC
Color
Black
Type
Bandera
For Use With
Automobiles
Wheel Dia. (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52680-1A
Zoro #
G2334403
UPC #
076027526809
Country of Origin
China

Dimensions

Wheel Dia. (In.)
15 in
Maximum Wheel Diameter
15 1/2 in
Overall Width
15 in

Details

Material
PVC
Color
Black
Type
Bandera
For Use With
Automobiles
Item
Steering Wheel Cover
Product Type
Steering Wheel Cover

Description

Steering Wheel Cover, Product Type Steering Wheel Cover, Maximum Wheel Diameter 15 1/2 in, Overall Length Not Applicable, Material PVC, Overall Width 15 in, Color Black, Features -, Includes -, Minimum Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.