Zoro Homepage

Steering Wheel Cover, Leather, Black

  • Mfr # 52763-8

  • Zoro # G2539415


product price: $22.65
/ea

Key Features

Material
Leather
Color
Black
For Use With
Automobiles
Type
Genuine Leather
Wheel Dia. (In.)
14-1/2 to 15-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52763-8
Zoro #
G2539415
UPC #
076027527639
Country of Origin
China

Dimensions

Wheel Dia. (In.)
14-1/2 to 15-1/2
Minimum Wheel Diameter
14 1/2 in
Overall Width
15 in
Maximum Wheel Diameter
15 1/2 in

Details

Material
Leather
Color
Black
For Use With
Automobiles
Item
Steering Wheel Cover
Type
Genuine Leather
Product Type
Steering Wheel Cover

Description

Steering Wheel Cover, Product Type Steering Wheel Cover, Maximum Wheel Diameter 15 1/2 in, Overall Length Not Applicable, Material Leather, Overall Width 15 in, Color Black, Features -, Includes -, Minimum Wheel Diameter 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.