Suction Cup Compass, L 2", Black
Mfr # 22-1-24006-8
Zoro # G6126158
product price: $11.29
/eaKey Features
Includes
Battery
For Use With
Automobiles
Material
Plastic
Length
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-1-24006-8
Zoro #
G6126158
UPC #
076027240064
Country of Origin
China
Dimensions
Length
2 in
Overall Length
2 in
Details
Includes
Battery
For Use With
Automobiles
Material
Plastic
Color
Black
Item
Suction Cup Compass
Type
Standard
Product Type
Vehicle Compass
Features
Floating Dial, Suction Cup/Hook-and-Loop Mount
Description
Suction Cup Compass, Product Type Vehicle Compass, Overall Length 2 in, Material Plastic, Color Black, Features Floating Dial, Suction Cup/Hook-and-Loop Mount, Includes Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.