Ultra Clothes Bar, 35 to 56 In Range
Mfr # 00073-8
Zoro # G3035137
product price: $18.39
/eaKey Features
Material
ABS/Steel/Rubber
Color
Black/Silver
Range
35 to 56 in
For Use With
Cars, Extended Cab Trucks, RVs, SUVs, Vans
Product Type
Clothes Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00073-8
Zoro #
G3035137
UPC #
076027000736
Country of Origin
China
Details
Item
Ultra Clothes Bar
Material
ABS/Steel/Rubber
Color
Black/Silver
Range
35 to 56 in
For Use With
Cars, Extended Cab Trucks, RVs, SUVs, Vans
Product Type
Clothes Bar
Features
Cushioned No-Slide Bar
Description
Ultra Clothes Bar, Product Type Clothes Bar, Material ABS/Steel/Rubber, Color Black/Silver, Features Cushioned No-Slide Bar, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.