Zoro Homepage

Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray

  • Mfr # 5320-0

  • Zoro # G1091964


product price: $4.99
/ea

Key Features

Capacity
18.3 cu in
Box Type
FSS
Number of Gangs
1 Gang
Material
Aluminum
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-0
Zoro #
G1091964
UPC #
050169532003
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2-3/4 in
Overall Depth
2 in
Conduit Size
1/2 in
Width
2.75 in
Hub Size
1/2 in
Depth
2 in
Height
4.60 in
Overall Height
4 9/16 in
Box Height
4 9/16 in
Box Width
2 13/16 in
Box Depth
2 in

Details

Item
Weatherproof Electrical Box
Capacity
18.3 cu in
Box Type
FSS
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Number of Inlets
3
Standards
CSA, UL Listed
For Environment
Outdoor
NEMA Enclosure Rating
3R

Description

Electrical Box, Box Type FSS, Number of Gangs 1, Capacity 18.3 cu in, Material Aluminum, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.