Weatherproof Cover, Double Gang Box Type, 2 Gang, Flip/Snap Cover Type
Mfr # 5034-0
Zoro # G0801118
product price: $16.45
/eaSold in multiples of 6 for $98.70
Key Features
Box Type
Double Gang
Number of Gangs
2
Cover Type
Flip/Snap
Overall Width
4.563 in
Lid Style
Self-Closing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5034-0
Zoro #
G0801118
UPC #
-
Country of Origin
India
Dimensions
Overall Width
4.563 in
Overall Height
4-1/2 in
Overal Depth
1.188 in
Details
Item
Weatherproof Cover
Box Type
Double Gang
Number of Gangs
2
Cover Type
Flip/Snap
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Cover Material
Aluminum
Weight
0.5 lb.
Description
Weatherproof Cover With Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.