Zoro Homepage

Round Serving Tray, Silver

  • Mfr # 8360-30/42

  • Zoro # G7822762


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 1/2 in
Color
Silver
Material
Stainless Steel
Overall Width (In.)
16 1/2 in
Overall Length (In.)
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8360-30/42
Zoro #
G7822762
UPC #
-
Country of Origin
China

Dimensions

Overall Width
16 1/2 in
Overall Width (In.)
16 1/2 in
Overall Length (In.)
16 1/2 in
Overall Height (In.)
1/4 in
Overall Height
1/4 in
Overall Length
16 1/2 in

Details

Item
Round Serving Tray
Color
Silver
Material
Stainless Steel
Product Type
Tray and Pizza Server
NSF Certified
No
Handle Included
Yes

Description

Round Serving Tray, Overall Width 16 1/2 in, Overall Height 1/4 in, Material Stainless Steel, Product Type Tray and Pizza Server, Color Silver, Handle Included Yes, Overall Length 16 1/2 in, NSF Certified No

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.