This item is Discontinued.

Belle Isle Furniture Belle Isle Furniture CEH57-1009 Eagle Harbor Queen Size Bed - Black Grey CEH57-1009

This item is Discontinued.

Belle Isle Furniture

Belle Isle Furniture CEH57-1009 Eagle Harbor Queen Size Bed - Black Grey (Discontinued)

Mfr # CEH57-1009
Zoro # G803757290
UPC # 689855922110
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEH57-1009
Zoro #
G803757290
UPC #
689855922110
Country of Origin
China

Description

Beautifully designed bed that features a metal frame and wood inlay headboard. Accented toned wood can coordinate with many palettes and styles. Features a powder coated metal frame for added strength and durability.

Features
  • Modern styling with wood inlay heaboard on a metal frame
  • Low profile footboard
  • Metal Frame for added strangth and durability
  • Headboard has multiple height adjustments to accommodate varying sizes of mattresses and box springs
  • Box spring not required but recommended
Specifications
  • Size: Queen Size
  • Color: Black Grey
  • Dimension: 80 x 80 x 52 in.
  • Material: Mixed Hardwoods
  • Bed Type: Platform Beds
  • Weight: 66.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.