This item is Discontinued.

Belle Isle Furniture Belle Isle Furniture CHH57-0K09 Highland Queen Size Bed - Black & Beige CHH57-0K09

This item is Discontinued.

Belle Isle Furniture

Belle Isle Furniture CHH57-0K09 Highland Queen Size Bed - Black & Beige (Discontinued)

Mfr # CHH57-0K09
Zoro # G903757589
UPC # 689855922028
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHH57-0K09
Zoro #
G903757589
UPC #
689855922028
Country of Origin
China

Description

Simple elegant design that features a metal frame and upholstered headboard. Neutral-toned upholstery can coordinate with many palettes and styles. Features a powder coated metal frame for added strength and durability.

Features
  • Modern styling with upholstered heaboard on a metal frame
  • Low profile footboard
  • Metal Frame for added strangth and durability
  • Headboard has multiple height adjustments to accommodate varying sizes of mattresses and box springs
  • Box spring not required but recommended
Specifications
  • Size: Queen Size
  • Color: Black & Beige
  • Dimension: 76 x 60 x 52 in.
  • Material: Mixed Hardwoods
  • Bed Type: Upholstered Beds
  • Upholstery Material: Velvet
  • Weight: 66.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.