This item is Discontinued.

Belle Isle Furniture Belle Isle Furniture CMB57-0001 Bella Colina Queen Size Bed; White CMB57-0001

This item is Discontinued.

Belle Isle Furniture

Belle Isle Furniture CMB57-0001 Bella Colina Queen Size Bed; White (Discontinued)

Mfr # CMB57-0001
Zoro # G303757318
UPC # 689855922202
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMB57-0001
Zoro #
G303757318
UPC #
689855922202
Country of Origin
China

Description

Classic Victorian themed metal headboard, footboard and frame.

Powder coated frame for strength, durability and finish protection. Beautiful design that will last for years to come.

Features
  • Low profile upholstered style footboard and side rails
  • Headboard has multiple height adjust
Specifications
  • Color: White
  • Style: Casual, Modern & Contemporary
  • Material: Metal
  • Bed Design: Panel Bed
  • Size: Queen Size
  • Dimension: 52" H x 60" W x 76" L
  • Weight: 66.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.