Zoro Homepage

Bellman and Symfon BE9250 Visit Cell Phone Sensor

  • Mfr # HC-VISIT/SENSOR1

  • Zoro # G404025590


product price: $70.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-VISIT/SENSOR1
Zoro #
G404025590
UPC #
7331646002350
Country of Origin
China

Description

The Bellman & Symfon Visit Cell Phone Sensor is used with the Bellman & Symfon Visit Telephone/Multipurpose Transmitter to let you know when your cell phone or tablet screen lights up, for example when you receive an incoming call or message from Facebook, Twitter and other social media sites. Place the Sensor on top of the mobile device and connect it to the Visit system to be alerted with sound, flashes or vibrations when someone is trying to reach you.
The Visit Cell Phone Sensor may also be used with Bellman & Symfon Alarm Clock Pro or Alarm Clock Visit vibrating alarm clocks for cell phone ring notification.

NOTE:

The Visit Cell Phone Sensor must be used with the Visit Telephone/Multipurpose Transmitter for proper operation.

Features:
  • Activates Telephone/Multipurpose Transmitter which in turn signals a Bellman & Symfon Visit receiver.
  • May be used with Bellman & Symfon Alarm Clock Pro or Alarm Clock Visit for cell phone alerting via these 2 clocks.
  • Activated when display lights up on smartphone or mobile tablet.
  • Uses one AAA battery (included).
  • Dimensions: 0.9 in. Diameter; 1.3 in. H (24mm diameter; 34mm H).
  • Item Weight - 1 lbs.
Includes:
  • Visit Cell Phone Sensor.
  • 3.5mm cord with battery pack.
  • One AAA battery.
  • User manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.