Zoro Homepage

Vibrant Espresso Computer Desk With Curved Wood Sides

  • Mfr # CD8841

  • Zoro # G516066283


product price: $440.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD8841
Zoro #
G516066283
UPC #
748249088419
Country of Origin
China

Description

This unique & elegant open architecture computer desk features a beautiful combination of curved wood sides, sturdy steel framing, & tinted tempered safety glass. The curved wood sides are finished in a Vibrant Espresso color, & are complemented by the dramatic intersecting High Gloss Black posts. This desk features a glass pull-out center shelf to utilize a keyboard, mouse, or other media. There is an integrated CMS-tm Cable Management System in the rear of the desk for routing & managing peripheral wires.Overall Dimensions: 47-in W x 30-in H x 24-in DBell'O products contain real wood & wood solids. Visual differences in grain & color tone should be expected due to natural stain absorption & room lighting conditions. Products viewed on a computer monitor may also vary in appearance.Model Features Large 47-in W x 24-in D top shelf provides plenty of work space Constructed w/real curved wood in a Vibrant Espresso finish w/beautiful High Gloss Black posts Pull-out keyboard tray Attractive contemporary open architecture design CMS-tm Cable Management System routes & manages peripheral wires & cablesOverall Dimensions: 47-in W x 30-in H x 24-in DTop Shelf: 47-in W x 24-in DUsable Keyboard Shelf: 30-1/8-in W x 12-3/8-in DCarton Dimensions: 62.4-in x 32.3-in x 5.5-inGross Carton Weight: 65 lbs.Method of Assembly: Regular Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.