Shop BELLOFRAM
See all product information
Create Account
Air Pressure Filter/Regulator
- Mfr # 960224000
- Zoro # G624793958
product price:Â
$
80.39
/ea
Key Features
Maximum Flow @ 100 psi
15 scfm
Air Outlet Type
NPT
Maximum Flow Rate
20 scfm
Body Material
Diecast Aluminum
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960224000
- Zoro #
- G624793958
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Air Pressure Filter/Regulator
- Maximum Flow @ 100 psi
- 15 scfm
- Air Outlet Type
- NPT
- Maximum Flow Rate
- 20 scfm
- Body Material
- Diecast Aluminum
- Adjustment Mechanism
- Square Head Adjusting Screw
- Includes
- Mounting Nut
- Maximum Operating Temperature
- 125 Degrees F
- Seal Material
- BUNA-N
- Standards
- ATEX II 2 G Dc T 6
- Regulator Type
- Relieving
- Pressure Gauge Included
- No
- Maximum Operating Pressure
- 250 psig
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- 0 Degrees F
- For Substance Type
- Air
- Minimum Regulated Pressure
- 100 psig
- Series
- Type 51
- Maximum Regulated Pressure
- 100 psig
- For Fluid Type
- Compressed Air
- Filter Rating
- 40 micron
- Drain Type
- MANUAL
- Filter Bowl Material
- Aluminum
Description
Air Pressure Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psig, Drain Type MANUAL, Pressure Gauge Included No, Body Material Diecast Aluminum, Overall Width 2 1/2 in, Series Type 51, Adjustment Mechanism Square Head Adjusting Screw, Air Outlet Size 1/4 in, Air Outlet Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.