Shop BELLOFRAM
See all product information
Create Account
AirPressureFilter/Regulator, 1/4", 20 scfm
- Mfr # 960176005
- Zoro # G624787223
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Series
Type 51
Pressure Gauge Included
No
Maximum Operating Pressure
250 psig
Seal Material
BUNA-N
Adjustment Mechanism
Square Head Adjusting Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960176005
- Zoro #
- G624787223
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Pressure Filter/Regulator
- Series
- Type 51
- Pressure Gauge Included
- No
- Maximum Operating Pressure
- 250 psig
- Seal Material
- BUNA-N
- Adjustment Mechanism
- Square Head Adjusting Screw
- Filter Rating
- 40 micron
- Maximum Regulated Pressure
- 60 psig
- Minimum Regulated Pressure
- 60 psig
- Body Material
- Diecast Aluminum
- Filter Bowl Material
- Aluminum
- Maximum Flow Rate
- 20 scfm
- Air Inlet Type
- NPT
- Drain Type
- MANUAL
Dimensions
- Overall Width
- 2 1/2 in
- Air Inlet Size
- 1/4 in
Description
Air Pressure Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psig, Drain Type MANUAL, Pressure Gauge Included No, Body Material Diecast Aluminum, Overall Width 2 1/2 in, Series Type 51, Adjustment Mechanism Square Head Adjusting Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.