Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 435 psig, 3.3 lb

  • Mfr # 64SS030401M00

  • Zoro # G316476770


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Series
Type 64SS
Overall Height
6 11/16 in
Drain Type
Manual
Overall Depth
2 1/2 in
Filter Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64SS030401M00
Zoro #
G316476770
UPC #
-
Country of Origin
India

Dimensions

Overall Height
6 11/16 in
Overall Depth
2 1/2 in
Overall Width
2 1/2 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Series
Type 64SS
Drain Type
Manual
Item
Compressed Air Filter
Filter Rating
25 micron
Air Outlet Gender
Female
Sight Gauge Included
No
Seal Material
Nitrile
Maximum Flow @ 150 psi
84 scfm
System Location
Main Line
For Fluid Type
Compressed Air, Industrial Gas
Maximum Operating Pressure
435 psig
Coefficient of Volume (Cv)
1.59
Weight
3.3 lb
Air Inlet Gender
Female
Drain Included
Yes
Filter Bowl Material
316L Stainless Steel
Body Material
Stainless Steel
Minimum Operating Temperature
-76 Degrees F
Maximum Flow Rate
84 scfm
Body Material Grade
316L
For Substance Type
Air, Gas
Maximum Operating Temperature
176 Degrees F
Filter Element Material
316L Stainless Steel
Standards
NACE, REACH, RoHS
Air Inlet Type
NPT
Air Outlet Type
NPT
Filter Bowl Capacity
160 mL
Filter Type
Particulate

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 84 scfm, Maximum Operating Pressure 435 psig, Maximum Operating Temperature 176 Degrees F, Overall Width 2 1/2 in, Overall Height 6 11/16 in, Drain Included Yes, Filter Bowl Material 316L Stainless Steel, Drain Type Manual, Series Type 64SS, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.