Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 435 psig, 4.2 lb

  • Mfr # 64SS040401M00

  • Zoro # G416476762


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
25 micron
Overall Width
3 3/16 in
Overall Depth
3 3/16 in
Overall Height
6 11/16 in
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64SS040401M00
Zoro #
G416476762
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 3/16 in
Overall Depth
3 3/16 in
Overall Height
6 11/16 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Compressed Air Filter
Filter Rating
25 micron
Drain Type
Manual
Series
Type 64SS
System Location
Main Line
Body Material Grade
316L
Filter Type
Particulate
Air Outlet Type
NPT
Air Inlet Gender
Female
Seal Material
Nitrile
Drain Included
Yes
Filter Bowl Material
316L Stainless Steel
For Substance Type
Air, Gas
Standards
NACE, REACH, RoHS
Minimum Operating Temperature
-76 Degrees F
Coefficient of Volume (Cv)
2.31
Weight
4.2 lb
Body Material
Stainless Steel
Sight Gauge Included
No
Filter Element Material
316L Stainless Steel
Air Outlet Gender
Female
Air Inlet Type
NPT
For Fluid Type
Compressed Air, Industrial Gas
Maximum Flow Rate
123 scfm
Maximum Flow @ 150 psi
123 scfm
Maximum Operating Temperature
176 Degrees F
Filter Bowl Capacity
160 mL
Maximum Operating Pressure
435 psig

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 123 scfm, Maximum Operating Pressure 435 psig, Maximum Operating Temperature 176 Degrees F, Overall Width 3 3/16 in, Overall Height 6 11/16 in, Drain Included Yes, Filter Bowl Material 316L Stainless Steel, Drain Type Manual, Series Type 64SS, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.