Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 435 psig, 4.2 lb

  • Mfr # 64SS060401M00

  • Zoro # G916476736


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Series
Type 64SS
Overall Width
3 3/16 in
Filter Rating
25 micron
Overall Height
6 11/16 in
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64SS060401M00
Zoro #
G916476736
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 3/16 in
Overall Height
6 11/16 in
Overall Depth
3 3/16 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Series
Type 64SS
Item
Compressed Air Filter
Filter Rating
25 micron
Drain Type
Manual
Sight Gauge Included
No
Filter Bowl Material
316L Stainless Steel
Air Outlet Gender
Female
Air Inlet Gender
Female
Maximum Operating Pressure
435 psig
Seal Material
Nitrile
Drain Included
Yes
Standards
NACE, REACH, RoHS
Body Material Grade
316L
System Location
Main Line
Filter Type
Particulate
For Fluid Type
Compressed Air, Industrial Gas
Coefficient of Volume (Cv)
3.62
Maximum Flow Rate
192 scfm
Body Material
Stainless Steel
For Substance Type
Air, Gas
Maximum Flow @ 150 psi
192 scfm
Filter Element Material
316L Stainless Steel
Filter Bowl Capacity
160 mL
Maximum Operating Temperature
176 Degrees F
Air Inlet Type
NPT
Minimum Operating Temperature
-76 Degrees F
Air Outlet Type
NPT
Weight
4.2 lb

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 192 scfm, Maximum Operating Pressure 435 psig, Maximum Operating Temperature 176 Degrees F, Overall Width 3 3/16 in, Overall Height 6 11/16 in, Drain Included Yes, Filter Bowl Material 316L Stainless Steel, Drain Type Manual, Series Type 64SS, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.