Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 150 psi, 2.8 oz

  • Mfr # 960543000

  • Zoro # G016476698


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Series
Type 92
Body Material
Aluminum
Minimum Regulated Pressure
0 psi
Weight
2.8 oz
Maximum Flow @ 100 psi
5 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960543000
Zoro #
G016476698
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in
Overall Depth
1 3/16 in
Overall Width
1 3/16 in
Air Outlet Size
1/16 in
Air Inlet Size
1/16 in

Details

Item
Compressed Air Regulator
Series
Type 92
Body Material
Aluminum
Minimum Regulated Pressure
0 psi
Weight
2.8 oz
Maximum Flow @ 100 psi
5 scfm
Coefficient of Volume (Cv)
0.07
Maximum Operating Temperature
160 Degrees F
Adjustment Mechanism
Knob
Pressure Gauge Port Type
UNF
Regulator Type
Relieving
Pressure Gauge Included
Yes
Air Inlet Gender
Female
Mounting Type
Through-Panel Mount
Sight Gauge Included
No
Seal Material
Fluorocarbon
For Fluid Type
Compressed Air
Maximum Operating Pressure
150 psi
Maximum Flow Rate
5 scfm
For Substance Type
Air
Air Outlet Gender
Female
System Location
Main Line
Adjustment Mechanism Material
Steel
Maximum Regulated Pressure
60 psi
Air Outlet Type
NPT
Air Inlet Type
NPT
Minimum Operating Temperature
0 Degrees F

Description

Compressed Air Regulator, Air Inlet Size 1/16 in, Air Inlet Type NPT, Maximum Flow Rate 5 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 3/16 in, System Location Main Line, Series Type 92, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/16 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.