Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 250 psi, 0.9 lb

  • Mfr # 960114000

  • Zoro # G216476696


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Series
Type 41-1
Body Material
Aluminum
Adjustment Mechanism Material
Steel
Air Inlet Size
1/4 in
Pressure Gauge Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960114000
Zoro #
G216476696
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Air Inlet Size
1/4 in
Overall Depth
2 1/2 in
Air Outlet Size
1/4 in
Overall Height
5 3/4 in
Pressure Gauge Port Size
1/4 in
Overall Width
2 1/2 in

Details

Item
Compressed Air Regulator
Series
Type 41-1
Body Material
Aluminum
Adjustment Mechanism Material
Steel
Pressure Gauge Included
Yes
Weight
0.9 lb
Maximum Operating Temperature
160 Degrees F
Maximum Flow Rate
25 scfm
Adjustment Mechanism
Knob
Coefficient of Volume (Cv)
0.39
For Substance Type
Air
Maximum Regulated Pressure
10 psi
Pressure Gauge Port Type
NPT
Air Inlet Gender
Female
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Seal Material
Nitrile
Air Outlet Type
NPT
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
0 Degrees F
System Location
Main Line
Minimum Regulated Pressure
0 psi
Mounting Type
Through-Panel Mount
Air Outlet Gender
Female
Sight Gauge Included
No
Maximum Flow @ 100 psi
10 scfm
Regulator Type
Relieving

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 25 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 1/2 in, System Location Main Line, Series Type 41-1, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.