Zoro Homepage

Compressed Air Regulator, 250 psi, 0.9 lb

  • Mfr # 960170000

  • Zoro # G416476731


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Series
Type 41-1
Regulator Type
Relieving
Overall Width
2 1/2 in
Minimum Regulated Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960170000
Zoro #
G416476731
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Air Inlet Size
1/4 in
Overall Height
5 3/4 in
Overall Depth
2 1/2 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in

Details

Body Material
Aluminum
Item
Compressed Air Regulator
Series
Type 41-1
Regulator Type
Relieving
Minimum Regulated Pressure
0 psi
For Substance Type
Air
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes
For Fluid Type
Compressed Air
Maximum Flow Rate
25 scfm
Sight Gauge Included
No
Coefficient of Volume (Cv)
0.39
Weight
0.9 lb
Air Inlet Type
NPT
Mounting Type
Through-Panel Mount
Maximum Regulated Pressure
30 psi
Adjustment Mechanism Material
Steel
Maximum Flow @ 100 psi
10 scfm
Maximum Operating Pressure
250 psi
Pressure Gauge Port Type
NPT
Air Outlet Type
NPT
Maximum Operating Temperature
160 Degrees F
System Location
Main Line
Air Inlet Gender
Female
Minimum Operating Temperature
0 Degrees F
Seal Material
Nitrile
Air Outlet Gender
Female

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 25 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 1/2 in, System Location Main Line, Series Type 41-1, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.