Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 250 psi, 1.41 lb

  • Mfr # 960162000

  • Zoro # G116476765


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Series
Type 70
Air Inlet Type
NPT
For Substance Type
Air
Maximum Operating Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960162000
Zoro #
G116476765
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 in
Overall Depth
3 in
Overall Width
3 in
Overall Height
6 1/16 in
Air Outlet Size
1/2 in

Details

Body Material
Aluminum
Item
Compressed Air Regulator
Series
Type 70
Air Inlet Type
NPT
For Substance Type
Air
Maximum Operating Pressure
250 psi
For Fluid Type
Compressed Air
Minimum Operating Temperature
-40 Degrees F
Weight
1.41 lb
Adjustment Mechanism
Knob
Maximum Flow Rate
50 scfm
Air Outlet Type
NPT
Sight Gauge Included
No
Maximum Flow @ 100 psi
50 scfm
Minimum Regulated Pressure
0 psi
Maximum Regulated Pressure
2 psi
Air Outlet Gender
Female
Seal Material
Nitrile
Air Inlet Gender
Female
Mounting Type
Through-Panel Mount
Maximum Operating Temperature
200 Degrees F
Regulator Type
Relieving
System Location
Main Line
Adjustment Mechanism Material
Steel
Coefficient of Volume (Cv)
0.83

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 50 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Adjustment Mechanism Knob, Overall Width 3 in, System Location Main Line, Series Type 70, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.