Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 13.2 lb

  • Mfr # 62SS062501R010

  • Zoro # G416476786


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Series
Type 62SS
Body Material
Stainless Steel
Air Outlet Size
3/4 in
Body Material Grade
316L
Adjustment Mechanism
Hex Head Adjusting Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS062501R010
Zoro #
G416476786
UPC #
-
Country of Origin
India

Dimensions

Air Outlet Size
3/4 in
Overall Depth
3 3/16 in
Overall Width
3 3/16 in
Air Inlet Size
3/4 in
Overall Height
6 5/8 in
Pressure Gauge Port Size
1/4 in

Details

Item
Compressed Air Regulator
Series
Type 62SS
Body Material
Stainless Steel
Body Material Grade
316L
Adjustment Mechanism
Hex Head Adjusting Screw
Air Outlet Type
NPT
Pressure Gauge Included
Yes
Pressure Gauge Port Type
NPT
Sight Gauge Included
No
Maximum Operating Pressure
435 psi
Air Inlet Gender
Female
Maximum Regulated Pressure
250 psi
Air Outlet Gender
Female
System Location
Main Line
Minimum Operating Temperature
-76 Degrees F
Standards
NACE, REACH, RoHS
For Fluid Type
Compressed Air, Industrial Gas
Regulator Type
Relieving
Adjustment Mechanism Material
316L Stainless Steel
Coefficient of Volume (Cv)
6.8
For Substance Type
Air; Gas
Maximum Operating Temperature
176 Degrees F
Pressure Drop
14.5 psi
Minimum Regulated Pressure
25 psi
Minimum Operating Pressure
250 psig
Air Inlet Type
NPT
Mounting Type
Through-Panel Mount
Maximum Flow Rate
360 scfm
Seal Material
Nitrile
Weight
13.2 lb

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 360 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 3 3/16 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.