Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 13.2 lb

  • Mfr # 62SS080301R010

  • Zoro # G016476766


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Series
Type 62SS
Body Material
Stainless Steel
Air Outlet Size
1 in
Pressure Gauge Included
Yes
Pressure Gauge Port Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS080301R010
Zoro #
G016476766
UPC #
-
Country of Origin
India

Dimensions

Air Outlet Size
1 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1 in
Overall Height
9 5/16 in
Overall Depth
4 11/16 in
Overall Width
4 11/16 in

Details

Series
Type 62SS
Body Material
Stainless Steel
Item
Compressed Air Regulator
Pressure Gauge Included
Yes
Air Inlet Type
NPT
Weight
13.2 lb
Coefficient of Volume (Cv)
9.05
System Location
Main Line
Maximum Operating Pressure
435 psi
For Fluid Type
Compressed Air, Industrial Gas
For Substance Type
Air; Gas
Mounting Type
Through-Panel Mount
Minimum Regulated Pressure
3 psi
Maximum Regulated Pressure
30 psi
Sight Gauge Included
No
Minimum Operating Pressure
250 psig
Minimum Operating Temperature
-76 Degrees F
Air Inlet Gender
Female
Regulator Type
Relieving
Air Outlet Type
NPT
Standards
NACE, REACH, RoHS
Air Outlet Gender
Female
Seal Material
Nitrile
Maximum Flow Rate
480 scfm
Maximum Operating Temperature
176 Degrees F
Adjustment Mechanism
Hex Head Adjusting Screw
Pressure Drop
14.5 psi
Body Material Grade
316L
Adjustment Mechanism Material
316L Stainless Steel
Pressure Gauge Port Type
NPT

Description

Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 480 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 4 11/16 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.