Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 13.2 lb

  • Mfr # 62SS081251R010

  • Zoro # G616476838


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Series
Type 62SS
Sight Gauge Included
No
Air Inlet Size
1 in
For Fluid Type
Compressed Air, Industrial Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS081251R010
Zoro #
G616476838
UPC #
-
Country of Origin
India

Dimensions

Air Inlet Size
1 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1 in
Overall Height
9 5/16 in
Overall Depth
4 11/16 in
Overall Width
4 11/16 in

Details

Body Material
Stainless Steel
Series
Type 62SS
Item
Compressed Air Regulator
Sight Gauge Included
No
For Fluid Type
Compressed Air, Industrial Gas
Seal Material
Nitrile
Standards
NACE, REACH, RoHS
For Substance Type
Air; Gas
Air Outlet Gender
Female
Regulator Type
Relieving
Body Material Grade
316L
Coefficient of Volume (Cv)
9.05
Mounting Type
Through-Panel Mount
Air Inlet Type
NPT
Minimum Operating Pressure
250 psig
Minimum Regulated Pressure
12 psi
Adjustment Mechanism
Hex Head Adjusting Screw
Adjustment Mechanism Material
316L Stainless Steel
Pressure Gauge Included
Yes
Maximum Flow Rate
480 scfm
Air Inlet Gender
Female
Maximum Regulated Pressure
125 psi
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
435 psi
Weight
13.2 lb
Air Outlet Type
NPT
Pressure Drop
14.5 psi
System Location
Main Line
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-76 Degrees F

Description

Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 480 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 4 11/16 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.