Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 4.6 lb

  • Mfr # 62SS021251R010

  • Zoro # G816476768


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Series
Type 62SS
Adjustment Mechanism Material
316L Stainless Steel
Pressure Gauge Port Size
1/4 in
Air Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS021251R010
Zoro #
G816476768
UPC #
-
Country of Origin
India

Dimensions

Pressure Gauge Port Size
1/4 in
Overall Depth
2 1/2 in
Overall Width
2 1/2 in
Overall Height
6 5/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Body Material
Stainless Steel
Item
Compressed Air Regulator
Series
Type 62SS
Adjustment Mechanism Material
316L Stainless Steel
Air Inlet Gender
Female
Maximum Operating Temperature
176 Degrees F
For Substance Type
Air; Gas
Sight Gauge Included
No
Body Material Grade
316L
System Location
Main Line
Minimum Regulated Pressure
12 psi
Standards
NACE, REACH, RoHS
Air Inlet Type
NPT
Pressure Drop
14.5 psi
Regulator Type
Relieving
Pressure Gauge Included
Yes
Maximum Regulated Pressure
125 psi
For Fluid Type
Compressed Air, Industrial Gas
Coefficient of Volume (Cv)
1.55
Minimum Operating Temperature
-76 Degrees F
Air Outlet Gender
Female
Mounting Type
Through-Panel Mount
Weight
4.6 lb
Seal Material
Nitrile
Maximum Operating Pressure
435 psi
Adjustment Mechanism
Hex Head Adjusting Screw
Air Outlet Type
NPT
Maximum Flow Rate
82 scfm
Pressure Gauge Port Type
NPT
Minimum Operating Pressure
250 psig

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 82 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 2 1/2 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.