Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 4.6 lb

  • Mfr # 62SS032501R010

  • Zoro # G716476714


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Series
Type 62SS
Body Material
Stainless Steel
Weight
4.6 lb
Minimum Operating Pressure
250 psig
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS032501R010
Zoro #
G716476714
UPC #
-
Country of Origin
India

Dimensions

Overall Height
6 5/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Width
2 1/2 in
Pressure Gauge Port Size
1/4 in
Overall Depth
2 1/2 in

Details

Item
Compressed Air Regulator
Series
Type 62SS
Body Material
Stainless Steel
Weight
4.6 lb
Minimum Operating Pressure
250 psig
Seal Material
Nitrile
Adjustment Mechanism
Hex Head Adjusting Screw
Pressure Gauge Included
Yes
Maximum Operating Temperature
176 Degrees F
Coefficient of Volume (Cv)
3.26
Air Outlet Gender
Female
Maximum Operating Pressure
435 psi
Body Material Grade
316L
Air Inlet Type
NPT
Standards
NACE, REACH, RoHS
Maximum Flow Rate
173 scfm
Minimum Regulated Pressure
25 psi
Air Outlet Type
NPT
Regulator Type
Relieving
System Location
Main Line
Air Inlet Gender
Female
Minimum Operating Temperature
-76 Degrees F
Pressure Drop
14.5 psi
Sight Gauge Included
No
Pressure Gauge Port Type
NPT
Adjustment Mechanism Material
316L Stainless Steel
For Fluid Type
Compressed Air, Industrial Gas
For Substance Type
Air; Gas
Mounting Type
Through-Panel Mount
Maximum Regulated Pressure
250 psi

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 173 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 2 1/2 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.