Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulators

  • Mfr # 960129000

  • Zoro # G916476712


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Series
Type 70
Body Material
Aluminum
Sight Gauge Included
No
Adjustment Mechanism
Knob
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960129000
Zoro #
G916476712
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Height
6 1/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Width
3 in

Details

Series
Type 70
Item
Compressed Air Regulator
Body Material
Aluminum
Sight Gauge Included
No
Adjustment Mechanism
Knob
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
For Substance Type
Air
Air Inlet Gender
Female
Air Outlet Gender
Female
Mounting Type
Through-Panel Mount
Air Outlet Type
NPT
Maximum Regulated Pressure
2 psi
For Fluid Type
Compressed Air
Maximum Flow Rate
50 scfm
Maximum Flow @ 100 psi
50 scfm
Seal Material
Nitrile
Weight
1.41 lb
Coefficient of Volume (Cv)
0.83
System Location
Main Line
Adjustment Mechanism Material
Steel
Maximum Operating Pressure
250 psi
Regulator Type
Relieving
Minimum Regulated Pressure
0 psi
Air Inlet Type
NPT

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 50 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Adjustment Mechanism Knob, Overall Width 3 in, System Location Main Line, Series Type 70, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.