Electro-Pnuematic Transducer
- Mfr # 961070000
- Zoro # G016476759
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 1/8 in
Overall Length
4 in
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Air Connection Size
1/4 in
Control Air Pressure
20 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 961070000
- Zoro #
- G016476759
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Depth
- 2 1/8 in
- Overall Length
- 4 in
- Air Connection Size
- 1/4 in
- Electrical Lead Length
- 1/2 in
- Overall Width
- 2 1/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Electro-Pnuematic Transducer
- Mounting Style
- Bracket/DIN-Rail; Panel; Pipe
- Control Air Pressure
- 20 psig
- Operating Temperature - Minimum
- -20 Degrees F
- Input Signal Type
- Current
- Nominal Pressure Range - Minimum
- 3 psig
- Product Type
- Electro-Pneumatic Transducer
- Application
- Standards
- CE Listed, CSA, FM
- Air Consumption
- 0.1 scfm
- Input Current Signal Maximum
- 20 mA
- Operating Temperature - Maximum
- 150 Degrees F
- Nominal Pressure Range - Maximum
- 15 psig
- Operating Pressure - Maximum
- 100 psig
- Air Connection Type
- NPT
- Input Current Signal Minimum
- 4 mA
Description
Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 20 psig, Electrical Lead Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.