Zoro Homepage

Electro-Pnuematic Transducers

  • Mfr # 961070004

  • Zoro # G716476738


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Standards
NEMA 4X Enclosure
Product Type
Electro-Pneumatic Transducer
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Air Connection Type
NPT
Input Current Signal Maximum
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961070004
Zoro #
G716476738
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 1/8 in
Air Connection Size
1/4 in
Overall Width
2 1/8 in
Electrical Lead Length
1/2 in
Overall Length
4 in

Details

Item
Electro-Pnuematic Transducer
Standards
NEMA 4X Enclosure
Product Type
Electro-Pneumatic Transducer
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Air Connection Type
NPT
Input Current Signal Maximum
20 mA
Control Air Pressure
20 psig
Nominal Pressure Range - Minimum
3 psig
Input Signal Type
Current
Application
Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
100 psig
Air Consumption
0.1 scfm
Nominal Pressure Range - Maximum
15 psig
Input Current Signal Minimum
4 mA
Operating Temperature - Minimum
-20 Degrees F

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 20 psig, Electrical Lead Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.