Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro-Pnuematic Transducers

  • Mfr # 961089000

  • Zoro # G016476735


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Air Connection Type
NPT
Standards
CE Listed, CSA, FM
Overall Width
2 1/8 in
Nominal Pressure Range - Maximum
15 psig
Air Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
961089000
Zoro #
G016476735
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Air Connection Size
1/4 in
Overall Depth
2 1/8 in
Electrical Lead Length
1/2 in
Overall Length
4 in

Details

Item
Electro-Pnuematic Transducer
Air Connection Type
NPT
Standards
CE Listed, CSA, FM
Nominal Pressure Range - Maximum
15 psig
Control Air Pressure
20 psig
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
100 psig
Application
Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners
Input Signal Type
Current
Nominal Pressure Range - Minimum
3 psig
Product Type
Electro-Pneumatic Transducer
Air Consumption
0.1 scfm
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Input Current Signal Minimum
4 mA
Operating Temperature - Maximum
150 Degrees F
Input Current Signal Maximum
20 mA

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 20 psig, Electrical Lead Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.