Zoro Homepage

Electro-Pnuematic Transducers

  • Mfr # 969710101

  • Zoro # G116476734


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Electrical Connections
Terminal Blocks
Nominal Pressure Range - Minimum
3 psig
Nominal Pressure Range - Maximum
15 psig
Air Consumption
3 scfh
Application
Actuators, Positioners, Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969710101
Zoro #
G116476734
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 3/16 in
Air Connection Size
1/4 in
Overall Length
3 11/16 in
Overall Width
1 1/2 in

Details

Item
Electro-Pnuematic Transducer
Electrical Connections
Terminal Blocks
Nominal Pressure Range - Minimum
3 psig
Nominal Pressure Range - Maximum
15 psig
Air Consumption
3 scfh
Application
Actuators, Positioners, Valves
Input Signal Type
Current
Mounting Style
DIN-Rail; Inline; Manifold; Panel; Pipe
Operating Temperature - Minimum
-20 Degrees F
Input Current Signal Maximum
20 mA
Air Connection Type
NPT
Control Air Pressure
20 psig
Standards
CE Listed
Operating Pressure - Maximum
100 psig
Product Type
Electro-Pneumatic Transducer
Input Current Signal Minimum
4 mA
Operating Temperature - Maximum
150 Degrees F

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 3 scfh, Application Actuators, Positioners, Valves, Control Air Pressure 20 psig, Electrical Connections Terminal Blocks, Input Current Signal Maximum 20 mA, Input Current Signal Minimum 4 mA, Input Signal Type Current, Input Voltage Signal - Maximum Not Applicable, Input Voltage Signal - Minimum Not Applicable, Mounting Style DIN-Rail; Inline; Manifold; Panel; Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.