Filter Regulator Kit
- Mfr # 971133100
- Zoro # G524789174
product price:Â
$
27.55
/ea
Key Features
Accessory Type
Filter Regulator Repair Kit
Includes
Repair kit for 100 psi, 5 Micron Filter
Compatible with Series
T51FR
Compatible with Manufacturer Part Number
960176000, 960177000, 960177004
Compatible Series
T51FR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 971133100
- Zoro #
- G524789174
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Filter Regulator Repair JKit
- Accessory Type
- Filter Regulator Repair Kit
- Includes
- Repair kit for 100 psi, 5 Micron Filter
- Compatible with Series
- T51FR
- Compatible with Manufacturer Part Number
- 960176000, 960177000, 960177004
- Compatible Series
- T51FR
- For Use With
- T51FR
Description
Filter Regulator Repair JKit, Compatible with Manufacturer Part Number 960176000, 960177000, 960177004, Series Not Applicable, Accessory Type Filter Regulator Repair Kit, Compatible with Series T51FR, Includes Repair kit for 100 psi, 5 Micron Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.