Zoro Homepage

Filter Regulators

  • Mfr # 960068001

  • Zoro # G516476716


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Manual
Overall Height
7 1/4 in
Overall Width
3 3/16 in
Includes
Pintle
Filter Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960068001
Zoro #
G516476716
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
7 1/4 in
Overall Width
3 3/16 in
Overall Depth
3 3/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Drain Type
Manual
Item
Filter Regulator
Includes
Pintle
Filter Rating
40 micron
Maximum Operating Temperature
160 Degrees F
Standards
ATEX II 2 G Dc T 6
Body Material
Aluminum
Air Outlet Type
NPT
Air Inlet Type
NPT
Air Outlet Gender
Female
Maximum Flow Rate
20 scfm
Seal Material
Fluorocarbon
Drain Included
Yes
Minimum Regulated Pressure
0 psi
Minimum Operating Temperature
0 Degrees F
Adjustment Mechanism
Screwdriver
Maximum Operating Pressure
250 psig
Pressure Gauge Included
No
Series
Type 50
Regulator Type
Relieving
Filter Type
Particulate
Air Inlet Gender
Female
Maximum Regulated Pressure
60 psi

Description

Filter Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 3/16 in, Series Type 50, Adjustment Mechanism Screwdriver, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.