Zoro Homepage

Filter Regulators

  • Mfr # 960177004

  • Zoro # G616476708


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 7/16 in
Filter Rating
5 micron
Overall Height
6 15/16 in
Drain Type
Manual
Air Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960177004
Zoro #
G616476708
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 7/16 in
Overall Height
6 15/16 in
Overall Depth
2 1/2 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Filter Rating
5 micron
Item
Filter Regulator
Drain Type
Manual
Air Inlet Gender
Female
Drain Included
Yes
Body Material
Aluminum
Pressure Gauge Included
No
Air Inlet Type
NPT
Seal Material
Nitrile
Maximum Regulated Pressure
100 psi
Maximum Operating Temperature
185 Degrees F
Air Outlet Gender
Female
Minimum Operating Temperature
-40 Degrees F
Maximum Flow Rate
20 scfm
Standards
ATEX II 2 G Dc T 6
Regulator Type
Relieving
Adjustment Mechanism
Screwdriver
Series
Type 51FR
Minimum Regulated Pressure
0 psi
Air Outlet Type
NPT
Filter Type
Coalescing
Maximum Operating Pressure
250 psig

Description

Filter Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 250 psig, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 7/16 in, Series Type 51FR, Adjustment Mechanism Screwdriver, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.