Shop BELLOFRAM
See all product information
Create Account
High Flow / Presision Regulator
Mfr # 960160000
Zoro # G624791268
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Body Material
Diecast Aluminum
Minimum Regulated Pressure
0 psig
Maximum Flow Rate
80 scfm
Maximum Operating Pressure
250 psig
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960160000
- Zoro #
- G624791268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Height
- 6 in
- Overall Depth
- 3 in
- Air Outlet Size
- 1/2 in
- Air Inlet Size
- 1/2 in
Details
- Item
- High Flow / Presision Regulator
- Body Material
- Diecast Aluminum
- Minimum Regulated Pressure
- 0 psig
- Maximum Flow Rate
- 80 scfm
- Maximum Operating Pressure
- 250 psig
- For Substance Type
- Air
- Series
- Type 70
- Air Outlet Type
- NPT
- Maximum Operating Temperature
- 200 Degrees F
- Air Inlet Type
- NPT
- Weight
- 1.41 lb
- For Fluid Type
- Air
- Maximum Regulated Pressure
- 60 psig
- Minimum Operating Temperature
- -40 Degrees F
- Adjustment Mechanism Material
- Plated Steel
- Pressure Drop
- 2.5 psig
Description
High Flow / Presision Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 80 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 200 Degrees F, Overall Width 3 in, Series Type 70, Adjustment Mechanism Material Plated Steel, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Diecast Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 60 psig, Minimum Operating Temperature -40 Degrees F, Minimum Regulated Pressure 0 psig
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov